Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Base materials

Base materials

Yeast extract, powder, 50 kg
  1.13885.9050
Base materials
  1.13885.9050
 :  
 :  
Base materials

Yeast extract, powder, 50 kg

 :  
 
 
 
YEAST EXTRACT POWDER 1 * 25 kg  1.13885.9025

Product 1.13885.9025 is a replacement for 1.13885.9050 and has the same packaging and specifications, but may be a different quantity.

 

Merck products offer high quality for applications in the microbiology field.

  • All products from one manufacturer
  • Constant quality and low costs as a result of bulk buying
  • Custom manufacture following customer developed protocols with excellent quality control

According DIN ISO 9001-2000 and ISO 11133.

Certifications: According DIN ISO 9001-2000 and ISO 11133.

 

 

  • Pk:
    50 kg
  • Description:
    Yeast extract, powder