Test tubes without rim
40 mm, 8 mm, 1 mm
Catalog # HECH42775012
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas® (soda-lime glass).
- Heavy wall (212-1700 suitable as Durham-Tube)
- Good chemical and physical properties
- Can also be used as disposable test tubes
Documents
HECH42775039_TDS_EN
Datasheet
Specifications
- Ext.Ø:8 mm
- Wall thickness:1 mm
- Length:40 mm
- Seq:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



