VWR®, Digital Timer, Three Channels
Digital timer, 3 channels, Black, 0,01 %, 63,5×22,2×86 mm
Catalog # 609-0092
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR Traceable Triple Display Timer 19 hours, 59 minute, 59 second three-channel timer with the following features: count down/up, time in/our, memory, alarm,stopwatch, clock traceable to NIST standards 1 * 1 items Catalog #609-0216
Product 609-0216 is a replacement for 609-0092 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Timing capacity: 19 hours, 59 minutes, 59 seconds.
- Features: Count up/down, time-in/-out, memory for T1, T2 and T3 channels, alarm, stopwatch and ¹²/₂₄ hour clock
- Three-line display allows simultaneous or individual countdown alarm timing of up to three tests
- Loud, high decibel alarm sounds when time is up for 1 minute, or may be silenced manually
- Extra large digits are easy to read from across the lab
Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicating traceability to standards provided by NIST.
Delivery information: Supplied with battery, magnetic back and certificate.
Specifications
- Colour:Black
- Description:Digital timer, 3 channels
- W×D×H:63,5×22,2×86 mm
- Accuracy:0,01 %



