Dispenser tips, ritips®
Standard, 25 ml, -, Ritter ripette®, Eppendorf® Multipette 4780, 25/pack
BZYM742108
Marketsource
: BIOZYM
These dispenser tips are compatible with Ritter ripette®, Eppendorf Multipette® 4780 and many other dispensing systems.
Bioclean® tips are sterile and free from DNase, RNase and pyrogens.
Delivery information: The 25 ml and 50 ml tips are supplied with adapter.
- Packed:25/pack
- Sterile:-
- Volume:25 ml
- Seq:13
- Tip style:Standard
- For use with:Ritter ripette®, Eppendorf® Multipette 4780



