Cation exchange HPLC columns, PRP-X200
PRP-X200, Stainless steel, 10 µm, 4,10 mm, 100 mm
Catalog # 554-1493
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymeric cation exchange packing for separation of inorganic and organic cations.
- pH stable from 1 to 13
- Easily seperates mono or divalent cations, alcalins et alcalino-terreux
- Use with organic solvent from 0 to 100% for elution of hydrophobic cations and column cleaning
- Use conductivity or UV detection
Documents
Specifications
- Ø int.:4,10 mm
- Particle Size:10 µm
- Length:100 mm
- Seq:02
- Column hardware:Stainless steel
- Phase:PRP-X200
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



