Syringes, Digital Syringes™
0,5 µl, 70 mm, 0,50 mm, 2, 7000.5 KH
Catalog # HAMIDS86259
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.
- Achieve precision up to 0,5%
- Dispense volumes from 500 µl down to 50 nl
- Device also reduces the possibility of plunger bending
A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.
: Each unit is delivered with a certificate of calibration.
Specifications
- Ext.Ø:0,50 mm
- Type:7000.5 KH
- Type of tip:2
- Volume:0,5 µl
- Length:70 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement battery for Digital Syringes™



