Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Syringes, Digital Syringes™

Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 3, 1725 N
Katalognr. HAMIDS81175
Anbieter:   HAMILTON BONADUZ
Syringes, Digital Syringes™
Katalognr. HAMIDS81175
Anbieter:  HAMILTON BONADUZ
Syringes, Digital Syringes™
Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 3, 1725 N

Preis
SFr. 2’420.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.

  • Achieve precision up to 0,5%
  • Dispense volumes from 500 µl down to 50 nl
  • Device also reduces the possibility of plunger bending

A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.

Informations de livraison: Each unit is delivered with a certificate of calibration.

Technische Daten
  • Gauge:
    22S
  • Type:
    1725 N
  • Type of tip:
    3
  • Volume:
    250 µl
  • Length:
    51 mm
Accessories

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • HAMI369076
    Replacement battery for Digital Syringes™
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 28.70

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.