Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Syringes, Digital Syringes™

Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 2, 1725 SL
Catalog # HAMIDS81176
Supplier:   HAMILTON BONADUZ
Syringes, Digital Syringes™
Catalog # HAMIDS81176
Supplier:  HAMILTON BONADUZ
Syringes, Digital Syringes™
Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 2, 1725 SL

Price
SFr. 2’420.00
Log in for availability
1 * 1 ST
Product Details & Documents

The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.

  • Achieve precision up to 0,5%
  • Dispense volumes from 500 µl down to 50 nl
  • Device also reduces the possibility of plunger bending

A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.

Delivery information: Each unit is delivered with a certificate of calibration.

Specifications
  • Gauge:
    22S
  • Type:
    1725 SL
  • Type of tip:
    2
  • Volume:
    250 µl
  • Length:
    51 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement battery for Digital Syringes™
    Replacement battery for Digital Syringes™
    HAMI369076
    Log in for availability
    1 * 1 ST - SFr. 28.70

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.