Syringes, Digital Syringes™
5 µl, 70 mm, 0,56 mm, 2, 7105 KH
Catalog # HAMIDS88011
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.
- Achieve precision up to 0,5%
- Dispense volumes from 500 µl down to 50 nl
- Device also reduces the possibility of plunger bending
A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.
Delivery information: Each unit is delivered with a certificate of calibration.
Specifications
- Ext.Ø:0,56 mm
- Type:7105 KH
- Type of tip:2
- Volume:5 µl
- Length:70 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement battery for Digital Syringes™
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



