Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 2, 725 N
  549-1292
Syringes, Digital Syringes™
  549-1292
Syringes, Digital Syringes™
Syringes, Digital Syringes™

22S, 250 µl, 51 mm, 2, 725 N

 
SFr. 2’420.00
   
1 * 1 ST
 

The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.

  • Achieve precision up to 0,5%
  • Dispense volumes from 500 µl down to 50 nl
  • Device also reduces the possibility of plunger bending

A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.

 : Each unit is delivered with a certificate of calibration.

 
  • Gauge:
    22S
  • Type:
    725 N
  • Type of tip:
    2
  • Volume:
    250 µl
  • Length:
    51 mm
Accessories

 

  •  
    Description
     
     
  • HAMI369076
    Replacement battery for Digital Syringes™
       
    1 * 1 ST - SFr. 28.70