Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Syringes, Digital Syringes™

22S, 25 µl, 51 mm, 3, 1702 N
Catalog # HAMIDS80275
Supplier:   HAMILTON BONADUZ
Syringes, Digital Syringes™
Catalog # HAMIDS80275
Supplier:  HAMILTON BONADUZ
Syringes, Digital Syringes™
Syringes, Digital Syringes™

22S, 25 µl, 51 mm, 3, 1702 N

Price
2 420.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

The Digital Syringe™ is a calibrated device composed of a serialised syringe and a serialised digital electronic holder.

  • Achieve precision up to 0,5%
  • Dispense volumes from 500 µl down to 50 nl
  • Device also reduces the possibility of plunger bending

A digital readout allows enhanced syringe volume readability, while an adjustable plunger stop assures accurate, reproducible sample injections.

 : Each unit is delivered with a certificate of calibration.

Specifications
  • Gauge:
    22S
  • Type:
    1702 N
  • Type of tip:
    3
  • Volume:
    25 µl
  • Length:
    51 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement battery for Digital Syringes™
    Replacement battery for Digital Syringes™
    HAMI369076
    Log in for availability
    1 * 1 ST - SFr. 28.70