DrySyn® heating blocks
DrySyn Classic, kit with 1000 ml base and four inserts for 50 ml, 100 ml, 250 ml and 500 ml flasks
Catalog # 460-0124
Supplier: Asynt
Jump to:
Product Details & Documents
The DrySyn heating block range is the alternative to oil baths and heating mantles. The systems offer clean, safe synthesis for single or multiple reactions.
- Compatible with any magnetic hotplate stirrer
- Safe and rapid temperature ramping to over 300 ºC
- Accommodates the full range of standard round bottomed flasks, compatible with multi neck flasks
- Low well design prevents cracking of glassware and increases reaction visibility
- Chemical and solvent resistant clear anodised finish
- Heat-resistant handles for safe and easy lifting
Documents
DrySyn Multi Kit
Videos
Specifications
- Description:DrySyn Classic, kit with 1000 ml base and four inserts for 50 ml, 100 ml, 250 ml and 500 ml flasks
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 25 ml flask inserts, compatible with all base platesDrySyn Multi 25 ml flask inserts, compatible with all base plates442-0875Log in for availability1 * 3 ST - SFr. 527.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 100 ml flask inserts, compatible with all base platesDrySyn Multi 100 ml flask inserts, compatible with all base plates442-0874Log in for availability1 * 3 ST - SFr. 574.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 50 ml flask inserts, compatible with all base platesDrySyn Multi 50 ml flask inserts, compatible with all base plates442-0877Log in for availability1 * 3 ST - SFr. 555.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask insertsDrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts442-0878Log in for availability1 * 1 ST - SFr. 1’050.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 16 mm vialsDrySyn Multi four position reaction vial inserts, for 16 mm vials460-0127Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi three position clamp, for use with base 460-0125DrySyn Multi three position clamp, for use with base 460-0125460-0132Log in for availability1 * 1 ST - SFr. 216.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 24,2 mm vialsDrySyn Multi four position reaction vial inserts, for 24,2 mm vials460-0130Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 20 mm vialsDrySyn Multi four position reaction vial inserts, for 20 mm vials460-0129Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for 25,5 mm vialsDrySyn Multi four position reaction vial inserts, for 25,5 mm vials460-0131Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M three position clamp
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S 500 ml flask inserts
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)442-0855Log in for availability1 * 1 ST - SFr. 2’600.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S three position clamp
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M starter kit, base plate and 3×250 ml flask insertsDrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts442-0853Log in for availability1 * 1 ST - SFr. 1’340.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packsDrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs442-0850Log in for availability1 * 3 ST
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi three position reaction vial inserts, for 28,2 mm vialsDrySyn Multi three position reaction vial inserts, for 28,2 mm vials442-1240Log in for availability1 * 3 ST - SFr. 719.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 500 ml flask insert fits DrySyn Classic baseDrySyn Classic 500 ml flask insert fits DrySyn Classic base442-0867Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi 10 ml flask inserts, compatible with all base platesDrySyn Multi 10 ml flask inserts, compatible with all base plates442-0873Log in for availability1 * 3 ST - SFr. 527.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S starter kit, base plate and 3×500 ml flask insertsDrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts442-0858Log in for availability1 * 1 ST - SFr. 1’650.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-M 250 ml flask inserts
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi-S base plate
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 100 ml flask insert fits DrySyn Classic baseDrySyn Classic 100 ml flask insert fits DrySyn Classic base442-0864Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic base for 1000 ml flasks
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 250 ml flask insert fits DrySyn Classic baseDrySyn Classic 250 ml flask insert fits DrySyn Classic base442-0865Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 50 ml flask insert fits DrySyn Classic baseDrySyn Classic 50 ml flask insert fits DrySyn Classic base442-0866Log in for availability1 * 1 ST - SFr. 365.00
Product Information
- Catalog #AvailabilityPrice
- DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mmDrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mmASYNADS3-PS-25.75Log in for availability1 * 1 KIT
Product Information
- Catalog #AvailabilityPrice
- DrySyn Classic 25 ml adapter insert



