VWR®, Calibration Weights, Class F2
Stainless steel Class F2 weights for users who require moderate levels of tolerance values in their calibration and day-to-day weighing.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
Certifications: Conform to OILM R111 recommendations.
Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of sets of weights are also available - please search for product 'Calibration weight sets, Class F2'.
Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Documents
- Weight:5 mg
- Seq:37
- Tolerance:0,06 ± mg
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



