Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cleanroom tapes

Cleanroom tapes

Cleanroom tape, 50,8 mm
Catalog # 817-0072
Supplier:   ULTRATAPE
Cleanroom tapes
Catalog # 817-0072
Supplier:  ULTRATAPE
Cleanroom tapes

Cleanroom tape, 50,8 mm

Price
SFr. 448.00
Log in for availability
1 * 3 ROU
Product Details & Documents

These tapes are made of polyolefin with acrylic adhesive.

  • Ultra low outgassing
  • Low sulfur, low halogen and low heavy metal
  • Adhere lightly to plastics for easy removal
  • Leaves no residue and particulates

Designed specifically for use inside semiconductor and critical environment cleanrooms. It contains extremely low leachable metals, eliminating the concern of contamination.

Length: 54,8 m

Colour: White

Specifications
  • Width:
    50,8 mm
  • Description:
    Cleanroom tape
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.