Order Entry
Switzerland
Orders LinkContactUsLinkComponent
General purpose thermometers for flasks

General purpose thermometers for flasks

ME9008, −10...+110 °C, 1,0 °C, 305 mm, Mercury, 76 mm, 6,0 mm
Catalog # 620-0123
Supplier:   Amarell
General purpose thermometers for flasks
Catalog # 620-0123
Supplier:  Amarell
General purpose thermometers for flasks
General purpose thermometers for flasks

ME9008, −10...+110 °C, 1,0 °C, 305 mm, Mercury, 76 mm, 6,0 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These strengthened in-glass thermometers provides reinforced tips for stirring applications.

  • Fitted anti-roll plastic cap with cord loop
  • White enamelled back
  • No breakable glass ring
  • Bulb integral with stem
  • 620-0121 and 620-0122 calibrated at four and five points respectively

Mercury.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Specifications
  • Ø:
    6,0 mm
  • Immersion depth:
    76 mm
  • Description:
    ME9008
  • Length:
    305 mm
  • Seq:
    02
  • Division:
    1,0 °C
  • Filling:
    Mercury
  • Range:
    −10...+110 °C
  • Cat. No.:
    620-0123
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.