Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Test tubes without rim, medium wall

Test tubes without rim, medium wall

75 mm, 16 mm
Catalog # 212-7094
Supplier:   MURRAY S
Test tubes without rim, medium wall
Catalog # 212-7094
Supplier:  MURRAY S
Test tubes without rim, medium wall
Test tubes without rim, medium wall

75 mm, 16 mm

Price
SFr. 61.90
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass, rimless.

  • Good chemical and physical properties
  • Medium-walled

Suitable for use in applications that do not involve high thermal stresses, especially for bacteriological applications.

Specifications
  • Ext.Ø:
    16 mm
  • Length:
    75 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.