Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Test tubes without rim, medium wall

Test tubes without rim, medium wall

75 mm, 12 mm
Catalog # 212-7106
Supplier:   MURRAY S
Test tubes without rim, medium wall
Catalog # 212-7106
Supplier:  MURRAY S
Test tubes without rim, medium wall
Test tubes without rim, medium wall

75 mm, 12 mm

Price
92.80 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, grade 3.3, SAMCO '33'. Medium walled.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples.

Certifications: ISO 4142:2002

Specifications
  • Ext.Ø:
    12 mm
  • Length:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.