Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Humidity standards

Certified humidity standards, ±1,2% RH, 80%, 5 Ampoul
  620-2226
Humidity standards
  620-2226
 :  
Humidity standards
Humidity standards

Certified humidity standards, ±1,2% RH, 80%, 5 Ampoul

 :  
 
91.20 SFr.
   
1 * 5 Ampull
 

Although most relative humidity (RH) probes have excellent long-term stability, it is recommended that their calibration be checked regularly.

  • Traceable to national standard – SCS (Swiss Calibration Service) certificate included
  • Ampoules contain unsaturated salt solutions (~0,8 ml)
  • Inexpensive on-site calibration
  • Simple and safe to use
  • 10 year shelf life
  • Practical packs of five ampoules of the same humidity value

 : Each ampoule is labelled with the humidity value and serial number.

 : Values and accuracy (measurement uncertainty values) below are measured at 23 °C.

 

 

  • Pk:
    5 Ampoul
  • Description:
    Certified humidity standards
  • Relative humidity (RH%):
    80%
  • Accuracy:
    ±1,2% RH