Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample vials, trident vials, squat

Sample vials, trident vials, squat

Squat, 10,50 ml, 23×46 mm, Yes
Catalog # 212-7065
Supplier:   MURRAY S
Sample vials, trident vials, squat
Catalog # 212-7065
Supplier:  MURRAY S
Sample vials, trident vials, squat
Sample vials, trident vials, squat

Squat, 10,50 ml, 23×46 mm, Yes

Price
SFr. 180.00
Log in for availability
1 * 190 ST
Product Details & Documents

Vials made from neutral glass with snap-on lid. Designed for a wide variety of uses in the laboratory, production, more.

  • Wide opening for easy filling and emptying
  • With beaded rim and sealing snap-on lid
  • Robust and economical, will withstand moderate temperature change

Packaging: For production related reasons, the number of vials per box may vary.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    23×46 mm
  • Capacity:
    10,50 ml
  • Description:
    Squat
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.