Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample vials, trident vials

Sample vials, trident vials

Tall, 7,00 ml, 17×58 mm, Yes
Catalog # 212-7055
Supplier:   MURRAY S
Sample vials, trident vials
Catalog # 212-7055
Supplier:  MURRAY S
Sample vials, trident vials
Sample vials, trident vials

Tall, 7,00 ml, 17×58 mm, Yes

Price
SFr. 368.00
Log in for availability
1 * 399 ST
Product Details & Documents

Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.

  • Robust and economical, will withstand moderate temperature change
  • Screw cap with foil coated insert for a better seal
  • Easy handling

Packaging: For production related reasons, the number of vials per box may vary.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    17×58 mm
  • Capacity:
    7,00 ml
  • Description:
    Tall
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.