Pasteur pipettes, VOLAC®
6,8 - 7,1 mm, 150 mm, -, Bulk
Catalog # 612-0994
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
Glass, graduated, plain or pre-plugged, sterile or non sterile.
- Precision pipettes with a heavy wall thickness to provide the best quality product allied with greater strength to give lower breakages during transit, and whilst in use or, when fitting PVC teats
- Standard pipettes with top body, outer diameter 6,8 to 7,1 mm, wall thickness 0,50 to 0,53 mm and jet outer diameter 1,50 ±0,2 mm
Documents
Specifications
- Ext.Ø:6,8 - 7,1 mm
- Packed:Bulk
- Sterile:-
- Length:150 mm
- Seq:05
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pipette teat, PVC, 1,5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



