Spoon spatulas, broad shape
210 mm, 20 mm, 2 ml
Codice catalogo 231-0125
Nome del fornitore: NICKEL ELECTRO
Vai a
Product Details & Documents
Stainless steel.
- One end is flat and spatula-shaped, the other end is spoon-shaped
- Excellent chemical resistance
- Excellent thermal resistance
- Quick and easy to clean
- Non magnetic, bright finish
Specifiche
- Capacity:2 ml
- Length:210 mm
- Seq:05
- Spoon size:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



