Burette, Sofnol, auto zero, MBL®
10 ml, 0,1 ml, 0,10 ± ml
Catalog # BIBBBRB004
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass, class B.
- Blue enamel graduations
- Easy filling and automatic zero
- With simple rubber tube and pinch valve for low cost replacement
The burette can be filled by squeezing the bottle.
Complies with ISO 385
Specifications
- Capacity:10 ml
- Seq:01
- Division:0,1 ml
- Tolerance:0,10 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rubber pinch clip and glass jet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



