Digital handheld refractometers
DR301-95, 0 − 95 °Bx ; 1,3330 − 1,5318 nD, 0,1 °Bx ; 0,0001 nD
Catalog # 635-2621
Supplier: A.KRÜSS Optronic
Jump to:
Product Details & Documents
These apparatuses are designed to determine mixing ratios, quality and quantity inspections, in the following fields of applications.
- Pulp and paper industries
- Food and beverage industries including sugar and sweeteners
- Textiles industry
- Pharmaceutical and chemical industries
- Petrochemical industry
- Metal working industry
- Wastewater management
Documents
KRUEDR101-60_TDS_EN
Datasheet
Specifications
- Model:DR301-95
- Range:0 − 95 °Bx ; 1,3330 − 1,5318 nD
- Resolution:0,1 °Bx ; 0,0001 nD
- Cat. No.:635-2621
- Accuracy:±0,5 °C ; ±0,1 °Brix ; ±0,00015 nD
- Temperature precision:±0,5
- W×D×H:180×100×60 mm
- Electrical:9 V battery
- Weight:500 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



