pH Electrodes, SenTix®
pH electrode SenTix® 51, with temperature sensor, SenTix® 51*, 0 - 14, 0...+80 °C, Plastic, KCl 3 mol/l, without Ag+, 12×120 mm, DIN + banana plug (1×4 mm), fixed 1 m cable, Field
Catalog # 662-0106
Supplier: WTW
Jump to:
Product Details & Documents
These proven and tested pH electrodes are easy to use and offer high quality and precision.
- Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
- Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
- SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use
Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.
* with integrated temperature probe (NTC 30 KOhm).
Documents
Certificates
Search by Lot NumberCoC_WTWA103635_211604035 CoC_WTWA103635_X215104399 CoC_WTWA103635_Y224704017 CoC_WTWA103635_Y224704110 CoC_WTWA103635_Y241102449
Specifications
- Connection:DIN + banana plug (1×4 mm), fixed 1 m cable
- Ø×L:12×120 mm
- For:Field
- Type:SenTix® 51*
- Description:pH electrode SenTix® 51, with temperature sensor
- Material:Plastic
- Seq:13
- Electrolyte:KCl 3 mol/l, without Ag+
- Temp.:0...+80 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable, 3 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/BNC plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrodeElectrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrodeWTWA109735Log in for availability1 * 250 mL - SFr. 75.60
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



