Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Calibration weights, OIML, class E1

Calibration weights, OIML, class E1

2 mg, 0,003 ± mg
Catalog # SARBYCW0211-00
Supplier:   Sartorius Balances
Calibration weights, OIML, class E1
Catalog # SARBYCW0211-00
Supplier:  Sartorius Balances
Calibration weights, OIML, class E1
Calibration weights, OIML, class E1

2 mg, 0,003 ± mg

Price
SFr. 196.00
Log in for availability
1 * 1 ST
Product Details & Documents

Individual E1 OIML class weights. Steel wire weights are available from 1 mg to 500 mg or highly polished, corrosion resistant steel knob weights are available from 1 g to 50 kg.

  • Weights are all non magnetisable and have a density of 8,0 g/c³.

Ordering information: Packaged in a plastic case (for all the wire and knob weights up to 20 g) or a wooden case (for knob weights from 50 g) the weights are easy to store.

Specifications
  • Weight:
    2 mg
  • Seq:
    002
  • Tolerance:
    0,003 ± mg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    SARBYAW04
    Log in for availability
    1 * 1 ST - SFr. 2’040.00

Product Information

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    SARBYAW13
    Log in for availability
    1 * 1 ST - SFr. 46.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    SARBYAW14
    Log in for availability
    1 * 1 ST - SFr. 59.50

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, cotton
    Pair of gloves, cotton
    SARBYAW21
    Log in for availability
    1 * 1 ST - SFr. 31.90

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, fine leather
    Pair of gloves, fine leather
    SARBYAW22
    Log in for availability
    1 * 1 ST - SFr. 81.30

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    SARBYAW32
    Log in for availability
    1 * 1 ST - SFr. 50.90

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    SARBYAW31
    Log in for availability
    1 * 1 ST - SFr. 36.40

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    SARBYAW33
    Log in for availability
    1 * 1 ST - SFr. 79.90

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    SARBYAW41
    Log in for availability
    1 * 1 ST - SFr. 291.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    SARBYAW42
    Log in for availability
    1 * 1 ST - SFr. 319.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    SARBYAW43
    Log in for availability
    1 * 1 ST - SFr. 350.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    SARBYAW50
    Log in for availability
    1 * 1 ST - SFr. 378.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    SARBYAW05
    Log in for availability
    1 * 1 ST - SFr. 2’320.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    SARBYAW51
    Log in for availability
    1 * 1 ST - SFr. 436.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    SARBYAW53
    Log in for availability
    1 * 1 ST - SFr. 1’240.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    SARBYAW01
    Log in for availability
    1 * 1 ST - SFr. 1’170.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    SARBYAW02
    Log in for availability
    1 * 1 ST - SFr. 1’310.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    SARBYAW52
    Log in for availability
    1 * 1 ST - SFr. 554.00

Product Information

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    SARBYAW12
    Log in for availability
    1 * 1 ST - SFr. 20.40

Product Information

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    SARBYAW11
    Log in for availability
    1 * 1 ST - SFr. 14.60

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g - 5 kg
    Weight fork, for 500 g - 5 kg
    SARBYAW70
    Log in for availability
    1 * 1 ST - SFr. 364.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.