Calibration weights, class E2, Proof Line
1 mg, ±0.006 mg, Wire Weight
SARBYCW0121-00
Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.
- 0 to 5 mg leaf weights: Aluminium
- 10 to 500 mg leaf weights: Nickel silver
- 1 g to 10 Kg Knob weights: Stainless steel
: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
- Weight:1 mg
- Seq:045
- Tolerance:±0.006 mg
- Type:Wire Weight
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- SARBYAW01Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)1 * 1 ST - SFr. 1’170.00
- Description
- Description
- Description
- SARBYAW20GLPlastic screw box for 1 - 20 g weights with closed-pore foam inlet1 * 1 ST - SFr. 17.40
- Description
- SARBYAW100GLPlastic screw-top boxes for 100 g weights with closed-pore foam inlet1 * 1 ST - SFr. 21.80
- Description
- Description
- Description
- Description
- Description
- SARBYAW5000GLPlastic screw box for 1 - 5000 g weights with closed-pore foam inlet1 * 1 ST - SFr. 65.40
- Description
- Description
- SARBYAW500GLPlastic screw box for 1 - 500 g weights with closed-pore foam inlet1 * 1 ST - SFr. 29.10
- Description
- SARBYAW2000GLPlastic screw box for 1 - 2000 g weights with closed-pore foam inlet1 * 1 ST - SFr. 46.60
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



