Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Calibration weights, OIML, class E1

Calibration weights, OIML, class E1

1 mg, 0,003 ± mg, Wire weight
Catalog # SARBYCW0111-02
Supplier:   Sartorius Balances
Calibration weights, OIML, class E1
Catalog # SARBYCW0111-02
Supplier:  Sartorius Balances
Calibration weights, OIML, class E1
Calibration weights, OIML, class E1

1 mg, 0,003 ± mg, Wire weight

Price
SFr. 435.00
Log in for availability
1 * 1 ST
Product Details & Documents

Individual E1 OIML class weights. Steel wire weights are available from 1 mg to 500 mg or highly polished, corrosion resistant steel knob weights are available from 1 g to 50 kg.

  • Weights are all non magnetisable and have a density of 8,0 g/c³.

Informations de commande: Packaged in a plastic case (for all the wire and knob weights up to 20 g) or a wooden case (for knob weights from 50 g) the weights are easy to store.

Specifications
  • Weight:
    1 mg
  • Seq:
    018
  • Tolerance:
    0,003 ± mg
  • Type:
    Wire weight
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    SARBYAW04
    Log in for availability
    1 * 1 ST - SFr. 2’040.00

Product Information

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    SARBYAW13
    Log in for availability
    1 * 1 ST - SFr. 46.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    SARBYAW14
    Log in for availability
    1 * 1 ST - SFr. 59.50

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, cotton
    Pair of gloves, cotton
    SARBYAW21
    Log in for availability
    1 * 1 ST - SFr. 31.90

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, fine leather
    Pair of gloves, fine leather
    SARBYAW22
    Log in for availability
    1 * 1 ST - SFr. 81.30

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    SARBYAW32
    Log in for availability
    1 * 1 ST - SFr. 50.90

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    SARBYAW31
    Log in for availability
    1 * 1 ST - SFr. 36.40

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    SARBYAW33
    Log in for availability
    1 * 1 ST - SFr. 79.90

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    SARBYAW41
    Log in for availability
    1 * 1 ST - SFr. 291.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    SARBYAW42
    Log in for availability
    1 * 1 ST - SFr. 319.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    SARBYAW43
    Log in for availability
    1 * 1 ST - SFr. 350.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    SARBYAW50
    Log in for availability
    1 * 1 ST - SFr. 378.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    SARBYAW05
    Log in for availability
    1 * 1 ST - SFr. 2’320.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    SARBYAW51
    Log in for availability
    1 * 1 ST - SFr. 436.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    SARBYAW53
    Log in for availability
    1 * 1 ST - SFr. 1’240.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    SARBYAW01
    Log in for availability
    1 * 1 ST - SFr. 1’170.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    SARBYAW02
    Log in for availability
    1 * 1 ST - SFr. 1’310.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    SARBYAW52
    Log in for availability
    1 * 1 ST - SFr. 554.00

Product Information

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    SARBYAW12
    Log in for availability
    1 * 1 ST - SFr. 20.40

Product Information

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    SARBYAW11
    Log in for availability
    1 * 1 ST - SFr. 14.60

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g - 5 kg
    Weight fork, for 500 g - 5 kg
    SARBYAW70
    Log in for availability
    1 * 1 ST - SFr. 364.00