Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Calibration weights, class E2, Proof Line

Calibration weights, class E2, Proof Line

500 mg, ±0.025 mg, Wire Weight
Catalog # SARBYCW2521-00
Supplier:   Sartorius Balances
Calibration weights, class E2, Proof Line
Catalog # SARBYCW2521-00
Supplier:  Sartorius Balances
Calibration weights, class E2, Proof Line
Calibration weights, class E2, Proof Line

500 mg, ±0.025 mg, Wire Weight

Price
SFr. 102.00
Log in for availability
1 * 1 ST
Product Details & Documents

Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.

  • 0 to 5 mg leaf weights: Aluminium
  • 10 to 500 mg leaf weights: Nickel silver
  • 1 g to 10 Kg Knob weights: Stainless steel

Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

Specifications
  • Weight:
    500 mg
  • Seq:
    053
  • Tolerance:
    ±0.025 mg
  • Type:
    Wire Weight
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    SARBYAW11
    Log in for availability
    1 * 1 ST - SFr. 14.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    SARBYAW12
    Log in for availability
    1 * 1 ST - SFr. 20.40

Product Information

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    SARBYAW13
    Log in for availability
    1 * 1 ST - SFr. 46.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    SARBYAW14
    Log in for availability
    1 * 1 ST - SFr. 59.50

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, cotton
    Pair of gloves, cotton
    SARBYAW21
    Log in for availability
    1 * 1 ST - SFr. 31.90

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    SARBYAW52
    Log in for availability
    1 * 1 ST - SFr. 554.00

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    SARBYAW31
    Log in for availability
    1 * 1 ST - SFr. 36.40

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    SARBYAW02
    Log in for availability
    1 * 1 ST - SFr. 1’310.00

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    SARBYAW33
    Log in for availability
    1 * 1 ST - SFr. 79.90

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    SARBYAW43
    Log in for availability
    1 * 1 ST - SFr. 350.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    SARBYAW41
    Log in for availability
    1 * 1 ST - SFr. 291.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    SARBYAW42
    Log in for availability
    1 * 1 ST - SFr. 319.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    SARBYAW50
    Log in for availability
    1 * 1 ST - SFr. 378.00

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, fine leather
    Pair of gloves, fine leather
    SARBYAW22
    Log in for availability
    1 * 1 ST - SFr. 81.30

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    SARBYAW04
    Log in for availability
    1 * 1 ST - SFr. 2’040.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    SARBYAW01
    Log in for availability
    1 * 1 ST - SFr. 1’170.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    SARBYAW53
    Log in for availability
    1 * 1 ST - SFr. 1’240.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    SARBYAW51
    Log in for availability
    1 * 1 ST - SFr. 436.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    SARBYAW20GL
    Log in for availability
    1 * 1 ST - SFr. 17.40

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    SARBYAW100GL
    Log in for availability
    1 * 1 ST - SFr. 21.80

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 50 g weights with closed-pore foam inlet
    Plastic screw box for 50 g weights with closed-pore foam inlet
    SARBYAW50GL
    Log in for availability
    1 * 1 ST - SFr. 21.80

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    SARBYAW32
    Log in for availability
    1 * 1 ST - SFr. 50.90

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    SARBYAW05
    Log in for availability
    1 * 1 ST - SFr. 2’320.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 100 mg weights with closed-pore foam inlet
    Plastic screw box for 100 mg weights with closed-pore foam inlet
    SARBYAW01GL
    Log in for availability
    1 * 1 ST - SFr. 17.40

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    SARBYAW5000GL
    Log in for availability
    1 * 1 ST - SFr. 65.40

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g - 5 kg
    Weight fork, for 500 g - 5 kg
    SARBYAW70
    Log in for availability
    1 * 1 ST - SFr. 364.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    SARBYAW500GL
    Log in for availability
    1 * 1 ST - SFr. 29.10

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    SARBYAW2000GL
    Log in for availability
    1 * 1 ST - SFr. 46.60

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.