Deactivated/silinised vials
Vials, certified, 0,25 ml, 12×32 mm, No, Crimp/snap
Catalog # HEWL5188-2788
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These vials made of PP are used for pH sensitive samples, sodium or heavy metals analysis.
- Translucent
- Good chemical resistance
- Can be used with crimp or snap caps
Vials with glass insert are used for economical and effective microsampling. The PP body has a glass flanged insert molded to the inside, so the sample comes in contact only with the 100 µl glass insert and the septum.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,25 ml
- Description:Vials, certified
- Cap type:Crimp/snap



