Volumetric flasks
50 ml, GL 18, 143 mm, 0,06 ± ml
612-4919
: Brand
PFA, translucent, with PFA screw cap.
- Inclusive one batch certificate
- Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
Error limits according to class A, DIN EN ISO 1042. Calibrated to contain (TC, In). PFA screw cap with molded sealing ring. Autoclavable, easy to clean.
*Wide neck.
(Height = Height without stopper).
- Thread:GL 18
- Capacity:50 ml
- Height:143 mm
- Tolerance:0,06 ± ml



