Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
5 - 100 µl, 0,1 µl, ±0,8 %, ≤0,25 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, UK-adapter
Catalog # 613-0217
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Catalog # 613-0217
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
- The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
- Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools
The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).
Brand Transferpette Electronic Micropipettes Brand Volumetric Measurement in Laboratory Brand Volumetric Measurement in the Laboratory
Manual Transferpette® -8-12 Electronic Micropipettes Manual Transferpette® -8-12 Electronic, Micropipettes
Specifications
- Volume:5 - 100 µl
- With:UK-adapter
- Seq:06
- Increment:0,1 µl
- Accuracy:±0,8 %
- Imprecision:≤0,25 %
- Recommended tips:2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plugCharging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug613-4226Log in for availability1 * 1 ST - SFr. 257.00
Product Information
- Catalog #AvailabilityPrice
- Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/whiteIndividual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white613-6937Log in for availability1 * 1 ST - SFr. 99.80
Product Information
- Catalog #AvailabilityPrice
- Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipetteShelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette613-6938Log in for availability1 * 1 ST - SFr. 20.20
Product Information
- Catalog #AvailabilityPrice
- Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)613-1684Log in for availability1 * 25 ST - SFr. 8.00
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channelPiston seal for Transferpette® electronic, 5 - 50 µl, multi-channelBRND703343Log in for availability1 * 3 ST - SFr. 8.90
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channelBRND703346Log in for availability1 * 3 ST - SFr. 8.90
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channelPiston seal for Transferpette® electronic, 1 - 20 µl, multi-channelBRND703341Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channelBRND703345Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channelO-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channelBRND703380Log in for availability1 * 24 ST - SFr. 32.50
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channelBRND703344Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channelO-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channelBRND705618Log in for availability1 * 24 ST - SFr. 30.80
Product Information
- Catalog #AvailabilityPrice
- Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 gGrease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g613-7255Log in for availability1 * 1 ST - SFr. 14.70
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® electronic, 50 - 1250 µl, multi channelO-ring for Transferpette® electronic, 50 - 1250 µl, multi channel613-7258Log in for availability1 * 24 ST - SFr. 39.00
Product Information
- Catalog #AvailabilityPrice
- Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µlPiston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl613-7259Log in for availability1 * 1 ST - SFr. 51.40
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channelBRND703340Log in for availability1 * 3 ST - SFr. 8.80



