Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Zone samplers

Uno sampler, V4A/PTFE, 1500 mm, 1355 mm, 1, 25 mm, 17 ml
  312-0078
 :   BURKLE
Zone samplers
  312-0078
 :  BURKLE
Zone samplers
Zone samplers

Uno sampler, V4A/PTFE, 1500 mm, 1355 mm, 1, 25 mm, 17 ml

 
SFr. 1’160.00
   
1 * 1 ST
 

For sampling bulk goods, cross-sectional samples can be taken from different sample depths. Suitable for use with a range of sample substrates from fine powder to coarse grain. Multi sampler has three or five separate chambers for taking samples at multiple depths in one action. Uno sampler has one chamber for taking a sample at one specified depth. All layer sampler has no chambers, three or five inlets and this allows one sample to be taken at multiple depths. Jumbo sampler has no chambers and three, five or seven inlets; with a 50 mm tube diameter this is ideal for larger grain sizes and quantities.

  • Easy to clean, removable tip
  • Colour coding (Multi and Uno samplers)
  • Ultra-pure materials: Stainless steel V4A (1.4404)/AISI 316 L, PTFE or aluminium
  • 3 lengths from 550 mm to 1500 mm, Jumbo up to 2500 mm
  • Samplers have smallest possible gap between inner and outer tubes
 
  • Ø:
    25 mm
  • Immersion depth:
    1355 mm
  • Volume:
    17 ml
  • Description:
    Uno sampler, V4A/PTFE
  • Length:
    1500 mm
  • No. of chambers:
    1
Accessories

 

  •  
    Description
    Ø
     
     
  • 300-0114
    Sealing sleeves, PP, sterilisable, Ø = 25 mm, 150 mm
    25 mm
       
    1 * 3 ST - SFr. 46.40

 

  •  
    Description
     
     
  • 300-0110
    Cleaning brush, PVC/stainless steel, Ø: 50 mm, 1000 mm
       
    1 * 1 ST - SFr. 84.10

 

  •  
    Description
     
     
  • 300-0112
    Quali-Paper for emptying collected samples, 890×230 mm
       
    1 * 50 ST - SFr. 61.00

 

  •  
    Description
     
     
  • 331-2172
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 800 mm
       
    1 * 1 ST - SFr. 76.60

 

  •  
    Description
     
     
  • 331-2173
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 600 mm
       
    1 * 1 ST - SFr. 76.60

 

  •  
    Description
    Ø
     
     
  • 300-0113
    Sealing sleeves, PP, sterilisable, Ø = 50 mm, 150 mm
    50 mm
       
    1 * 1 ST - SFr. 39.70

 

  •  
    Description
     
     
  • 300-0109
    Cleaning brush, PVC/stainless steel, Ø 25 mm, 400 mm
       
    1 * 1 ST - SFr. 76.60

 

  •  
    Description
     
     
  • 331-2170
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm
       
    1 * 1 ST - SFr. 76.60

 

  •  
    Description
     
     
  • 312-1141
    Transport case
       
    1 * 1 ST - SFr. 192.00

 

  •  
    Description
     
     
  • 300-0059
    Stainless steel V2A emptying funnel
       
    1 * 1 ST - SFr. 106.00

 

  •  
    Description
     
     
  • 300-0111
    Cleaning brush, PVC/stainless steel, Ø: 50 mm, 3000 mm
       
    1 * 1 ST - SFr. 172.00

 

  •  
    Description
     
     
  • 300-0058
    Stainless steel V2A emptying device with three funnels, 1000 mm
       
    1 * 1 ST - SFr. 676.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.