Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Screwthread tubes, attachable, SVL® thread

Screwthread tubes, attachable, SVL® thread

SVL 15, 16 mm, 1,8 mm, 165 mm
Catalog # 212-7472
Supplier:   SciLabware
Screwthread tubes, attachable, SVL® thread
Catalog # 212-7472
Supplier:  SciLabware
Screwthread tubes, attachable, SVL® thread
Screwthread tubes, attachable, SVL® thread

SVL 15, 16 mm, 1,8 mm, 165 mm

Price
SFr. 54.60
Log in for availability
1 * 10 ST
Product Details & Documents

Made of borosilicate glas.

  • Highest resistance to thermal shock and chemical corrosion
  • Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
  • Unbagged

For use by Glassblowers to construct apparatus with SVL® joints.

Specifications
  • Thread:
    SVL 15
  • Tube ext.Ø:
    16 mm
  • Wall thickness:
    1,8 mm
  • Seq:
    01
  • Total length:
    165 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mm
    BIBB701-01
    Log in for availability
    1 * 10 ST - SFr. 90.40

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mm
    BIBB701-02
    Log in for availability
    1 * 10 ST - SFr. 179.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mm
    BIBB701-03
    Log in for availability
    1 * 10 ST - SFr. 183.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mm
    BIBB701-04
    Log in for availability
    1 * 10 ST - SFr. 383.00

Product Information

  • Catalog #
    Availability
    Price
  • Couplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mm
    Couplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mm
    BIBB701-14
    Log in for availability
    1 * 10 ST - SFr. 641.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mm
    BIBB701-19
    Log in for availability
    1 * 10 ST - SFr. 147.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mm
    BIBB701-20
    Log in for availability
    1 * 10 ST - SFr. 113.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mm
    BIBB701-21
    Log in for availability
    1 * 10 ST - SFr. 117.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mm
    BIBB701-22
    Log in for availability
    1 * 10 ST - SFr. 105.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mm
    BIBB701-26
    Log in for availability
    1 * 10 ST - SFr. 245.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mm
    BIBB701-27
    Log in for availability
    1 * 10 ST - SFr. 251.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mm
    BIBB701-28
    Log in for availability
    1 * 10 ST - SFr. 624.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mm
    BIBB701-29
    Log in for availability
    1 * 10 ST - SFr. 624.00

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 15
    Phenolic screw caps with hole, for SVL® joint size 15
    BIBB701-41
    Log in for availability
    1 * 10 ST - SFr. 26.20

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 22
    Phenolic screw caps with hole, for SVL® joint size 22
    212-7469
    Log in for availability
    1 * 10 ST - SFr. 30.70

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 30
    Phenolic screw caps with hole, for SVL® joint size 30
    BIBB701-43
    Log in for availability
    1 * 10 ST - SFr. 37.60

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 42
    Phenolic screw caps with hole, for SVL® joint size 42
    BIBB701-44
    Log in for availability
    1 * 10 ST - SFr. 110.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mm
    BIBB701-52
    Log in for availability
    1 * 10 ST - SFr. 198.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mm
    BIBB701-56
    Log in for availability
    1 * 10 ST - SFr. 277.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mm
    BIBB701-51
    Log in for availability
    1 * 10 ST - SFr. 191.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mm
    BIBB701-25
    Log in for availability
    1 * 10 ST - SFr. 177.00

Product Information

  • Catalog #
    Availability
    Price
  • Couplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mm
    Couplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mm
    BIBB701-11
    Log in for availability
    1 * 10 ST - SFr. 676.00

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..