Solid phase extraction cartridges, Bond Elut™ PRS
Straight barrel cartridge, PRS, 60 Å, 40 µm, 3 ml, 500 mg
Catalog # VARI12102039
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.
- Capable of polar and hydrogen bonding interactions
- No appreciable non-polar interactions
- Unique selectivity properties
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:06
- Bed weight:500 mg
- Phase:PRS
- Carbon load:1,7%
- Cat. No.:VARI12102039
- Endcapped:No
- Surface area:500 m²/g
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



