Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample bottles with or without push-on cap

Sample bottles with or without push-on cap

100 ml, 73 mm, 36,5 mm
Catalog # SPVAE01144-68
Supplier:   GRAVIS
Sample bottles with or without push-on cap
Catalog # SPVAE01144-68
Supplier:  GRAVIS
Sample bottles with or without push-on cap
Sample bottles with or without push-on cap

100 ml, 73 mm, 36,5 mm

Price
102.00 SFr.
Log in for availability
1 * 68 ST
Product Details & Documents

Chemistry glass, white or amber, with or without natural PE push-on cap, assembled.

  • Amber glass to protect light-sensitive materials

Ordering information: Replacement PE caps are available separately.

Specifications
  • Capacity:
    100 ml
  • Height:
    73 mm
  • Neck-Ø:
    36,5 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 22 mm
    Natural PE cap, Ø 22 mm
    215-2420
    Log in for availability
    1 * 220 ST - SFr. 23.10

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 30 mm
    Natural PE cap, Ø 30 mm
    215-2424
    Log in for availability
    1 * 100 ST - SFr. 7.50

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 40 mm
    Natural PE cap, Ø 40 mm
    SPVAQ40212
    Log in for availability
    1 * 86 ST - SFr. 29.30

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.