Order Entry
Switzerland
Orders LinkContactUsLinkComponent
General purpose spoons

General purpose spoons

With cylindrical rod (Ø 8 mm), 210 mm, 28×65 mm
Catalog # RSGA029.218
Supplier:   RSG
General purpose spoons
Catalog # RSGA029.218
Supplier:  RSG
General purpose spoons
General purpose spoons

With cylindrical rod (Ø 8 mm), 210 mm, 28×65 mm

Price
SFr. 107.00
Log in for availability
1 * 5 ST
Product Details & Documents

Double-ended spoons made from stainless steel.

  • Round handle (Ø 8 mm)
  • One spatula end, one spoon end
Specifications
  • Description:
    With cylindrical rod (Ø 8 mm)
  • Length:
    210 mm
  • Seq:
    01
  • Spoon size:
    28×65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.