Test fluids for viscometers
E15000, 15000, 100 mL
Codice catalogo HAAK082-5336
Nome del fornitore: HAAKE
Vai a
Product Details & Documents
Test and certificated fluids for viscometery - mesurement temperature at 20 °C unless indicated.
Caution: * Measurement temperature 25 °C
Documents
Specifiche
Specifiche
- Pk:100 mL
- Type:E15000
- Viscosity:15000
Specifiche
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



