Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Filter paper for breweries

MN 614, 110 mm
Catalog # MANA527011
Supplier:   MACHEREY-NAGEL
Filter paper for breweries
Catalog # MANA527011
Supplier:  MACHEREY-NAGEL
Filter paper for breweries
Filter paper for breweries

MN 614, 110 mm

Price
36.60 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Filter papers used in beverage industries. Available in plain and folded form.

Grade MN 620: Used to efficiently decarbonate beer.

Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.

Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.

Specifications
  • Grade:
    MN 614
  • Seq:
    28
  • Size:
    110 mm
  • Thickness:
    0,25 mm
  • Cat. No.:
    MANA527011
  • Filtration speed:
    25 s
  • Weight:
    75 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.