Filter paper for breweries
MN 614, 55 mm
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Filter papers used in beverage industries. Available in plain and folded form.
Grade MN 620: Used to efficiently decarbonate beer.
Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.
Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.
Specifications
- Grade:MN 614
- Seq:09
- Size:55 mm
- Thickness:0,25 mm
- Cat. No.:MANA427005
- Filtration speed:25 s
- Weight:75 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



