Scoops
350 mm, 120 mm, White
Katalognr. SCRW4280350
Anbieter: SCHROEDER WILESCO
Direkt zu
Product Details & Documents
These coloured scoops made from PP are suitable for food contact.
Technische Daten
- Width:120 mm
- Colour:White
- Length:350 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



