Multi-channel pipettes, mechanical, variable volume, mLINE®
30 - 300 µl, 0,20 µl, ±0,60 %, <0,25 %, 350 / F300 µl, 613-4070, 613-0693*
Catalog # 613-5084
Supplier: Sartorius
Multi-channel pipettes, mechanical, variable volume, mLINE®
Catalog # 613-5084
Supplier: Sartorius
Jump to:
Product Details & Documents
mLINE® pipettes offer a unique combination of new features for higher accuracy and precision. They include built-in replaceable tip-cone filters, which prevent pipette contamination and damage.
- Clear and easy to read display with big numbers and small increments
- Equipped with special spring-loaded tip cones (Optiload mechanism) allowing tip loading with equal constant force to every channel using minimum force
- Plunger technology results in the lowest pipetting force
- Volume range colour coding for easy pipette selection, and five colour coded caps
- Thermal insulation of the internal components improves both accuracy and reproducibility
- Autoclavable
Two types of filters are offered: Safe-Cone Standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.
* Safe-Cone Plus
Specifications
- Volume:30 - 300 µl
- Seq:06
- Increment:0,20 µl
- Accuracy:±0,60 %
- Imprecision:<0,25 %
- Recommended tips:350 / F300 µl
- With Safe-Cone filter(s):613-4070, 613-0693*
- Cat. No.:613-5084
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ForColourAvailabilityPrice
- Carousel stand for 6 mechanical pipettesCarousel stand for 6 mechanical pipettes613-54926 mechanical pipettesWhiteLog in for availability1 * 1 ST - 166.00 SFr.
Product Information
- Catalog #ColourW×D×HAvailabilityPrice
- Universal linear stand for holding up to 11 pipettes in an upright positionUniversal linear stand for holding up to 11 pipettes in an upright position613-8706White/black290×250×60 mmLog in for availability1 * 1 ST - 129.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 3,15 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



