Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Maintenance sorbents

Minibooms, 45 litres/box, Box of 12 minibooms, 1,2 m × Ø 76 mm
N° de catalogue 121-0016
Fournisseur:   3M
Maintenance sorbents
N° de catalogue 121-0016
Fournisseur:  3M
Maintenance sorbents
Maintenance sorbents

Minibooms, 45 litres/box, Box of 12 minibooms, 1,2 m × Ø 76 mm

Prix
192.00 SFr.
Connexion Pour la disponibilité
1 * 12 ST
Product Details & Documents

Light grey when dry and darken when wet as an indication of saturation level.

  • Inert, synthetic fibres principally of PP and polyester
  • Multi-format combines four formats in one product and can be used as booms, pillows, sheets or rolls
  • Minibooms are designed for placing around the base of equipment to contain and control leaks and spills
  • Minipillows are high capacity for use at the source of a leak. They are tear resistant and can be left in place for long periods

Used for the control of accidental and routine leaks, drips and spills of oils, lubricants and other non aggressive liquids. They are perfect for cleaning up non aggressive fluids as well as being an effective maintenance management tool.

Spécifications
  • Description:
    Minibooms
  • L×W:
    1,2 m × Ø 76 mm
  • Absorbency:
    45 litres/box
  • Packed:
    Box of 12 minibooms