Digital refractometers
Product Details & Documents
These digital refractometers are fitted with integrated Peltier thermostats for outstanding temperature control. Measurements are made with high accuracy and are not affected by colour or cloudiness.
- Touch screen with clear menu navigation
- High quality ceramic PT100 sensor
- Full GLP suitability with user management functionality
- Data export in Excel format to a USB flash drive
- Large measurement range with high resolution
Built-in electronic Peltier thermostat (DR6200-T or DR6300-TF) with a sample temperature control range 10 to 80 °C (stability is 0,05 °C).
All internal data (measurement values, parameters and methods) are organised in an SQL database. This can be accessed externally using SQL queries through a fixed interface (LIMS) for applications in the foodstuffs, sugar, beverage, chemistry, textiles, paper, metalworking and petrochemical industries.
: For use in FDA regulated sectors due to their GLP compliance. 21 CFR Part 11 software is also available for the device.
Technische Daten
- Model:DR6100
- Description:Digital refractometer with Peltier thermostat
- Seq:06
- Refractive index:1,3300 − 1,5800 nD
- Light source:LED with 950 mm filter 590 nm for 1000 000 hours
- Memory:999 values
- Temperature sensor:±0,05 °C
- Weight:5 kg
- Interfaces:RS232, USB, Ethernet
- Temperature measurement:5...90 °C
- Cat. No.:635-0093
- Accuracy:±0,0001 nD
- W×D×H:215×150×345 mm
- Electrical:90 - 260 V
- Prism:Sapphire
- Temperature compensation range:15...35 °C
- Resolution:0,0001 nD
- Display:TFT LCD 5,7" (320×240 P)
Accessories
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis



