Digital refractometers
Product Details & Documents
These digital refractometers are fitted with integrated Peltier thermostats for outstanding temperature control. Measurements are made with high accuracy and are not affected by colour or cloudiness.
- Touch screen with clear menu navigation
- High quality ceramic PT100 sensor
- Full GLP suitability with user management functionality
- Data export in Excel format to a USB flash drive
- Large measurement range with high resolution
Built-in electronic Peltier thermostat (DR6200-T or DR6300-TF) with a sample temperature control range 10 to 80 °C (stability is 0,05 °C).
All internal data (measurement values, parameters and methods) are organised in an SQL database. This can be accessed externally using SQL queries through a fixed interface (LIMS) for applications in the foodstuffs, sugar, beverage, chemistry, textiles, paper, metalworking and petrochemical industries.
Certifications: For use in FDA regulated sectors due to their GLP compliance. 21 CFR Part 11 software is also available for the device.
Specifications
- Model:DR6000
- Description:Digital refractometer with Peltier thermostat
- Seq:05
- Refractive index:1,3300 − 1,5800 nD
- Light source:LED with 950 mm filter 590 nm for 1000 000 hours
- Memory:999 values
- Temperature sensor:±0,05 °C
- Weight:5 kg
- Interfaces:RS232, USB, Ethernet
- Temperature measurement:5...90 °C
- Cat. No.:635-0089
- Accuracy:±0,0001 nD
- W×D×H:215×150×345 mm
- Electrical:90 - 260 V
- Prism:Sapphire
- Temperature compensation range:15...35 °C
- Resolution:0,0001 nD
- Display:TFT LCD 5,7" (320×240 P)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Calibration solution, 1,4500 nD
Product Information
- Catalog #AvailabilityPrice
- Printer ink for CBM910
Product Information
- Catalog #AvailabilityPrice
- Interface cable
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



