Scintillation vials, WHEATON®
20,00 ml, 27×61 mm, Yes, Attached, 22 mm, Urea, PE cone
Catalog # WHEA986706
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.
Specifications
- Cap included:Yes
- Cap material:Urea
- Cap Size:22 mm
- Ø×H:27×61 mm
- Septum:PE cone
- Capacity:20,00 ml
- Seq:05
- Cap type:Attached
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



