Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, PP, Foamed PE
  WHEA986710
Scintillation vials, WHEATON®
  WHEA986710
Scintillation vials, WHEATON®
Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, PP, Foamed PE

 
SFr. 349.00
   
1 * 500 Pce
 

These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.

 
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    22 mm
  • Ø×H:
    27×61 mm
  • Septum:
    Foamed PE
  • Capacity:
    20,00 ml
  • Seq:
    06
  • Cap type:
    Separate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.