Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Scintillation vials, WHEATON®

Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, Urea, PE cone
Catalog # WHEA986716
Supplier:   DWK Life Sciences
Scintillation vials, WHEATON®
Catalog # WHEA986716
Supplier:  DWK Life Sciences
Scintillation vials, WHEATON®
Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, Urea, PE cone

Price
SFr. 561.00
Log in for availability
1 * 500 ST
Product Details & Documents

These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.

Specifications
  • Cap included:
    Yes
  • Cap material:
    Urea
  • Cap Size:
    22 mm
  • Ø×H:
    27×61 mm
  • Septum:
    PE cone
  • Capacity:
    20,00 ml
  • Seq:
    13
  • Cap type:
    Separate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.