Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Calibration weights, OIML, class E1

2 kg, 1,0 ± mg, Knob weight, with gloves
  SARBYCW621-00
Calibration weights, OIML, class E1
  SARBYCW621-00
Calibration weights, OIML, class E1
Calibration weights, OIML, class E1

2 kg, 1,0 ± mg, Knob weight, with gloves

 
SFr. 2’920.00
   
1 * 1 ST
 

Individual E1 OIML class weights. Steel wire weights are available from 1 mg to 500 mg or highly polished, corrosion resistant steel knob weights are available from 1 g to 50 kg.

  • Weights are all non magnetisable and have a density of 8,0 g/c³.

 : Packaged in a plastic case (for all the wire and knob weights up to 20 g) or a wooden case (for knob weights from 50 g) the weights are easy to store.

 
  • Weight:
    2 kg
  • Seq:
    048
  • Tolerance:
    1,0 ± mg
  • Type:
    Knob weight, with gloves
Accessories

 

  •  
    Description
     
     
  • SARBYAW04
    Glass bell jar with support plate, for 10 kg
       
    1 * 1 ST - SFr. 2’040.00

 

  •  
    Description
     
     
  • SARBYAW13
    Brush, large, 150 mm
       
    1 * 1 ST - SFr. 46.60

 

  •  
    Description
     
     
  • SARBYAW14
    Brush, extra large, 250 mm
       
    1 * 1 ST - SFr. 59.50

 

  •  
    Description
     
     
  • SARBYAW21
    Pair of gloves, cotton
       
    1 * 1 ST - SFr. 31.90

 

  •  
    Description
     
     
  • SARBYAW22
    Pair of gloves, fine leather
       
    1 * 1 ST - SFr. 81.30

 

  •  
    Description
     
     
  • SARBYAW32
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
       
    1 * 1 ST - SFr. 50.90

 

  •  
    Description
     
     
  • SARBYAW31
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
       
    1 * 1 ST - SFr. 36.40

 

  •  
    Description
     
     
  • SARBYAW33
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
       
    1 * 1 ST - SFr. 79.90

 

  •  
    Description
     
     
  • SARBYAW41
    Weight fork, for 500 g
       
    1 * 1 ST - SFr. 291.00

 

  •  
    Description
     
     
  • SARBYAW42
    Weight fork, for 1 kg
       
    1 * 1 ST - SFr. 319.00

 

  •  
    Description
     
     
  • SARBYAW43
    Weight fork, for 2 kg
       
    1 * 1 ST - SFr. 350.00

 

  •  
    Description
     
     
  • SARBYAW50
    Handle, for lifting 5 kg weights
       
    1 * 1 ST - SFr. 378.00

 

  •  
    Description
     
     
  • SARBYAW05
    Glass bell jar with support plate, for 20 kg
       
    1 * 1 ST - SFr. 2’320.00

 

  •  
    Description
     
     
  • SARBYAW51
    Handle, for lifting 10 kg weights
       
    1 * 1 ST - SFr. 436.00

 

  •  
    Description
     
     
  • SARBYAW53
    Handle, for lifting 50 kg weights
       
    1 * 1 ST - SFr. 1’240.00

 

  •  
    Description
     
     
  • SARBYAW01
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
       
    1 * 1 ST - SFr. 1’170.00

 

  •  
    Description
     
     
  • SARBYAW02
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
       
    1 * 1 ST - SFr. 1’310.00

 

  •  
    Description
     
     
  • SARBYAW52
    Handle, for lifting 20 kg weights
       
    1 * 1 ST - SFr. 554.00

 

  •  
    Description
     
     
  • SARBYAW12
    Brush, medium, 115 mm
       
    1 * 1 ST - SFr. 20.40

 

  •  
    Description
     
     
  • SARBYAW11
    Brush, small, 100 mm
       
    1 * 1 ST - SFr. 14.60

 

  •  
    Description
     
     
  • SARBYAW70
    Weight fork, for 500 g - 5 kg
       
    1 * 1 ST - SFr. 364.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.