Calibration weight sets, OIML class E1
1 − 5000 g, Knob weight set with gloves and DKD certificate
Catalog # SARBYCS31-651-02
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
These E1 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.
- Density of 8,0 g/dm³
- Knob weights highly polished
- Highly corrosion-resistant
Delivery information: Up to 20 g supplied in a plastic case; from 50 g and up in a wooden case; from 1 kg and up, additionally supplied with gloves.
Specifications
- Weight set:1 − 5000 g
- Seq:15
- Type:Knob weight set with gloves and DKD certificate
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



